Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 8:13 PM.
Attribute | Value |
---|---|
Colour | White |
Length | 50 m |
Width | 20 mm |
Base Material | Polyester foam |
Carrier Thickness | 9 mm |
Adhesive Base | Rubber |
Adhesive Strength | 6 N / 25 mm |
Temperature Resistance | 1 h 95°C |
UV Resistance | Limited |
Weather Resistance | Limited |
Shelf Life | 12 months (18°C / 55 % RH) |
EAN | 4038898505617 |
Hand tearable |
Repositionable |
Highly flexible |
Withstands paint booth bake cycles |
Oval profile |
One tape width for most applications |
Single sided adhesive removes easily and is residue-free |
Can be used on body and on moving parts (door, hood etc.) |
Eliminates hard paint edges caused by flat masking tape. |
Protects vehicle interior against paint mist, dust and dirt during painting. |
Seals off moving parts such as doors, trunks, hoods, sun roofs, fuel filler doors, etc. |
Works well with water-based paints. |